- Reversing Ratchet Wrench
- Inch
- 5/16 in Opening Size
- 5 3/4 in Long
- Combination Ratcheting
| No. of Points | 12 |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Inch |
| Box End Size 1 | 5/16 in |
| Overall Length | 5.75 in |
| Weight | 0.08 LB |
| No. of Points | 12 |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Inch |
| Box End Size 1 | 5/16 in |
| Overall Length | 5.75 in |
| Weight | 0.08 LB |