- Jumbo Reversible Wrench
- 15/16" Opening
- 12" Long
| Overall Length | 12 in |
| Finish | Full Polish |
| Manufacturer Name | Proto® |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| No. of Points | 12 |
| Weight | 1.03 LB |
| Overall Length | 12 in |
| Finish | Full Polish |
| Manufacturer Name | Proto® |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| No. of Points | 12 |
| Weight | 1.03 LB |