- Jumbo Reversible Wrench
- 1 1/4" Opening
- 16" Long
| Finish | Full Polish |
| Manufacturer Name | Proto® |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Overall Length | 16 in |
| No. of Points | 12 |
| Weight | 2.42 LB |
| Finish | Full Polish |
| Manufacturer Name | Proto® |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Overall Length | 16 in |
| No. of Points | 12 |
| Weight | 2.42 LB |