- Reversing Ratchet Wrench
- Metric
- 9 mm Opening Size
- 5 7/8 in Long
- Combination Ratcheting
| Inch/Metric | Metric |
| Box End Size 1 | 9 mm |
| Finish | Full Polish |
| Overall Length | 5.875 in |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Weight | 0.12 LB |
| Inch/Metric | Metric |
| Box End Size 1 | 9 mm |
| Finish | Full Polish |
| Overall Length | 5.875 in |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Weight | 0.12 LB |