- Reversing Ratchet Wrench
- Metric
- 10 mm Opening Size
- 6 1/4 in Long
- Combination Ratcheting
| Inch/Metric | Metric |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Overall Length | 6.25 in |
| Box End Size 1 | 10 mm |
| No. of Points | 12 |
| Weight | 0.13 LB |
| Inch/Metric | Metric |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Overall Length | 6.25 in |
| Box End Size 1 | 10 mm |
| No. of Points | 12 |
| Weight | 0.13 LB |