- Reversing Ratchet Wrench
- Metric
- 12 mm Opening Size
- 6 3/4 in Long
- Combination Ratcheting
| Overall Length | 6.75 in |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 12 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.16 LB |
| Overall Length | 6.75 in |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 12 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.16 LB |