- Reversing Ratchet Wrench
- Metric
- 14 mm Opening Size
- 7 1/2 in Long
- Combination Ratcheting
| Overall Length | 7.5 in |
| Box End Size 1 | 14 mm |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.24 LB |
| Overall Length | 7.5 in |
| Box End Size 1 | 14 mm |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 0.24 LB |