- Reversing Ratchet Wrench
- Metric
- 15 mm Opening Size
- 8 in Long
- Combination Ratcheting
| Box End Size 1 | 15 mm |
| Finish | Full Polish |
| Overall Length | 8 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Weight | 0.26 LB |
| Box End Size 1 | 15 mm |
| Finish | Full Polish |
| Overall Length | 8 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Weight | 0.26 LB |