- Reversing Ratchet Wrench
- Metric
- 22 mm Opening Size
- 11 25/64 in Long
- Combination Ratcheting
| Overall Length | 11.3906 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Box End Size 1 | 22 mm |
| Weight | 0.7 LB |
| Overall Length | 11.3906 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Box End Size 1 | 22 mm |
| Weight | 0.7 LB |