- Reversing Ratchet Wrench
- Metric
- 27 mm Opening Size
- 14 3/32 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 14.0938 in |
| Box End Size 1 | 27 mm |
| Finish | Full Polish |
| Weight | 1.48 LB |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 14.0938 in |
| Box End Size 1 | 27 mm |
| Finish | Full Polish |
| Weight | 1.48 LB |