- Reversing Ratchet Wrench
- Metric
- 32 mm Opening Size
- 16 11/16 in Long
- Combination Ratcheting
| Box End Size 1 | 32 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 16.6875 in |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Weight | 2.44 LB |
| Box End Size 1 | 32 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 16.6875 in |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Weight | 2.44 LB |