- Stubby Ratchet Wrench
- Inch
- 5/8 in Opening Size
- 4 41/64 in Long
- Combination Ratcheting
| Overall Length | 4.64063 in |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Box End Size 1 | 5/8 in |
| No. of Points | 12 |
| Weight | 0.22 LB |
| Overall Length | 4.64063 in |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Box End Size 1 | 5/8 in |
| No. of Points | 12 |
| Weight | 0.22 LB |