- Stubby Ratchet Wrench
- Metric
- 17 mm Opening Size
- 5 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Full Polish |
| Box End Size 1 | 17 mm |
| Overall Length | 5 in |
| Weight | 0.24 LB |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Full Polish |
| Box End Size 1 | 17 mm |
| Overall Length | 5 in |
| Weight | 0.24 LB |