- Stubby Ratchet Wrench
- Metric
- 8 mm Opening Size
- 3 1/2 in Long
- Combination Ratcheting
| Box End Size 1 | 8 mm |
| Inch/Metric | Metric |
| Overall Length | 3.5 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Weight | 0.05 LB |
| Box End Size 1 | 8 mm |
| Inch/Metric | Metric |
| Overall Length | 3.5 in |
| Finish | Full Polish |
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Weight | 0.05 LB |