- Locking Flex-Head Ratchet Wrench
- Inch
- 7/16 in Opening Size
- 5.6 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Overall Length | 5.6 in |
| No. of Points | 12 |
| Box End Size 1 | 7/16 in |
| Weight | 0.16 LB |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Overall Length | 5.6 in |
| No. of Points | 12 |
| Box End Size 1 | 7/16 in |
| Weight | 0.16 LB |