- Locking Flex-Head Ratchet Wrench
- Inch
- 1/2 in Opening Size
- 6.1 in Long
- Combination Ratcheting
| Overall Length | 6.1 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Full Polish |
| Box End Size 1 | 1/2 in |
| Wrench Type | Combination Ratcheting |
| Weight | 0.22 LB |
| Overall Length | 6.1 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Full Polish |
| Box End Size 1 | 1/2 in |
| Wrench Type | Combination Ratcheting |
| Weight | 0.22 LB |