- Locking Flex-Head Ratchet Wrench
- Inch
- 5/8 in Opening Size
- 7 in Long
- Combination Ratcheting
| Box End Size 1 | 5/8 in |
| No. of Points | 12 |
| Overall Length | 7 in |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.36 LB |
| Box End Size 1 | 5/8 in |
| No. of Points | 12 |
| Overall Length | 7 in |
| Wrench Type | Combination Ratcheting |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.36 LB |