- Locking Flex-Head Ratcheting Wrench
- 3/4" Opening
- 8.5" Long
| Manufacturer Name | Proto® |
| Wrench Type | Combination, Ratcheting, Locking Flex-Head |
| Overall Length | 8.5 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.54 LB |
| Manufacturer Name | Proto® |
| Wrench Type | Combination, Ratcheting, Locking Flex-Head |
| Overall Length | 8.5 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.54 LB |