- Locking Flex Ratcheting Box Wrench Set
- 12 Pieces
includes
- 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm locking flex-head ratcheting wrenches
| No. of Pieces | 12 |
| Inch/Metric | Metric |
| Finish | Polish |
| Weight | 5.34 LB |
| No. of Pieces | 12 |
| Inch/Metric | Metric |
| Finish | Polish |
| Weight | 5.34 LB |