- Locking Flex Ratcheting Box Wrench Set
- 8 Pieces
includes
- 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4" locking flex-head ratcheting wrenches
| Finish | Full Polish |
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Weight | 4.29 LB |
| Finish | Full Polish |
| No. of Pieces | 8 |
| Inch/Metric | Inch |
| Weight | 4.29 LB |