- Locking Swivel Ratchet Wrench
- Metric
- 13 mm Opening Size
- 6.1 in Long
- Combination Ratcheting
| Wrench Type | Combination Ratcheting |
| Overall Length | 6.1 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Box End Size 1 | 13 mm |
| No. of Points | 12 |
| Weight | 0.22 LB |
| Wrench Type | Combination Ratcheting |
| Overall Length | 6.1 in |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Box End Size 1 | 13 mm |
| No. of Points | 12 |
| Weight | 0.22 LB |