- Locking Swivel Ratchet Wrench
- Metric
- 15 mm Opening Size
- 6.7 in Long
- Combination Ratcheting
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| Box End Size 1 | 15 mm |
| Overall Length | 6.7 in |
| No. of Points | 12 |
| Weight | 0.3 LB |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| Box End Size 1 | 15 mm |
| Overall Length | 6.7 in |
| No. of Points | 12 |
| Weight | 0.3 LB |