- Locking Swivel Ratchet Wrench
- Metric
- 16 mm Opening Size
- 7 in Long
- Combination Ratcheting
| Finish | Full Polish |
| Box End Size 1 | 16 mm |
| Wrench Type | Combination Ratcheting |
| Overall Length | 7 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.35 LB |
| Finish | Full Polish |
| Box End Size 1 | 16 mm |
| Wrench Type | Combination Ratcheting |
| Overall Length | 7 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.35 LB |