- Locking Swivel Ratchet Wrench
- Metric
- 19 mm Opening Size
- 8 1/2 in Long
- Combination Ratcheting
| Box End Size 1 | 19 mm |
| No. of Points | 12 |
| Overall Length | 8.5 in |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| Weight | 0.55 LB |
| Box End Size 1 | 19 mm |
| No. of Points | 12 |
| Overall Length | 8.5 in |
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| Weight | 0.55 LB |