- Flare Nut Wrench
- Metric
- 10 mm X 12 mm
- 6 15/16" Overall Length
- Full Polish
| Head Width | 55/64 in |
| Inch/Metric | Metric |
| Overall Length | 6.9375 in |
| Wrench Opening | 10 mm x 12 mm |
| Wrench Type | Flare Nut |
| Weight | 0.22 LB |
| Head Width | 55/64 in |
| Inch/Metric | Metric |
| Overall Length | 6.9375 in |
| Wrench Opening | 10 mm x 12 mm |
| Wrench Type | Flare Nut |
| Weight | 0.22 LB |