- Flare Nut Wrench
- Metric
- 13 mm X 14 mm
- 7 9/16" Overall Length
- Full Polish
| Head Width | 1 1/64 in |
| Wrench Type | Flare Nut |
| Overall Length | 7.5625 in |
| Inch/Metric | Metric |
| Wrench Opening | 13 mm x 14 mm |
| Weight | 0.26 LB |
| Head Width | 1 1/64 in |
| Wrench Type | Flare Nut |
| Overall Length | 7.5625 in |
| Inch/Metric | Metric |
| Wrench Opening | 13 mm x 14 mm |
| Weight | 0.26 LB |