- Flare Nut Wrench
- Inch
- 3/8" X 7/16"
- 6 5/16" Overall Length
- Full Polish
| Head Width | 13/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 3/8" x 7/16" |
| Wrench Type | Flare Nut |
| Overall Length | 6.3125 in |
| Weight | 0.17 LB |
| Head Width | 13/16 in |
| Inch/Metric | Inch |
| Wrench Opening | 3/8" x 7/16" |
| Wrench Type | Flare Nut |
| Overall Length | 6.3125 in |
| Weight | 0.17 LB |