- Flare Nut Wrench
- Inch
- 1/2" X 9/16"
- 7 9/16" Overall Length
- Full Polish
| Wrench Type | Flare Nut |
| Head Width | 1 1/64 in |
| Inch/Metric | Inch |
| Wrench Opening | 1/2" x 9/16" |
| Overall Length | 7.5625 in |
| Weight | 0.26 LB |
| Wrench Type | Flare Nut |
| Head Width | 1 1/64 in |
| Inch/Metric | Inch |
| Wrench Opening | 1/2" x 9/16" |
| Overall Length | 7.5625 in |
| Weight | 0.26 LB |