- Flare Nut Wrench
- Inch
- 5/8" x 11/16"
- 8 53/64" Overall Length
- Full Polish
| Inch/Metric | Inch |
| Wrench Opening | 5/8" x 11/16" |
| Overall Length | 8.82813 in |
| Head Width | 1 9/64 in |
| Wrench Type | Flare Nut |
| Weight | 0.41 LB |
| Inch/Metric | Inch |
| Wrench Opening | 5/8" x 11/16" |
| Overall Length | 8.82813 in |
| Head Width | 1 9/64 in |
| Wrench Type | Flare Nut |
| Weight | 0.41 LB |