- Flare Nut Wrench
- Inch
- 3/4" X 1"
- 9 9/32" Overall Length
- Full Polish
| Inch/Metric | Inch |
| Wrench Opening | 3/4" X 1" |
| Wrench Type | Flare Nut |
| Overall Length | 9.28125 in |
| Head Width | 1 9/32 in |
| Weight | 0.66 LB |
| Inch/Metric | Inch |
| Wrench Opening | 3/4" X 1" |
| Wrench Type | Flare Nut |
| Overall Length | 9.28125 in |
| Head Width | 1 9/32 in |
| Weight | 0.66 LB |