- Flare Nut Wrench
- Metric
- 15 mm X 17 mm
- 8 3/16" Overall Length
- Full Polish
| Wrench Type | Flare Nut |
| Overall Length | 8.1875 in |
| Wrench Opening | 15 mm x 17 mm |
| Inch/Metric | Metric |
| Head Width | 1 7/64 in |
| Weight | 0.32 LB |
| Wrench Type | Flare Nut |
| Overall Length | 8.1875 in |
| Wrench Opening | 15 mm x 17 mm |
| Inch/Metric | Metric |
| Head Width | 1 7/64 in |
| Weight | 0.32 LB |