- Flare Nut Wrench
- Metric
- 19 mm X 21 mm
- 8 25/32" Overall Length
- Full Polish
| Head Width | 1 9/32 in |
| Wrench Opening | 19 mm x 21 mm |
| Inch/Metric | Metric |
| Overall Length | 8.78125 in |
| Wrench Type | Flare Nut |
| Weight | 0.49 LB |
| Head Width | 1 9/32 in |
| Wrench Opening | 19 mm x 21 mm |
| Inch/Metric | Metric |
| Overall Length | 8.78125 in |
| Wrench Type | Flare Nut |
| Weight | 0.49 LB |