- Deep Socket
- Inch
- 11/32 in
- 12 Points
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| Opening Size | 11/32 in |
| Socket Size | 11/32 in |
| Socket Series | Deep |
| Inch/Metric | Inch |
| Finish | Full Polish |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Weight | 0.12 LB |

