- Deep Socket
- Metric
- 6 mm
- 6 Points
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| Finish | Full Polish |
| Opening Size | 6 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Socket Size | 6 mm |
| Socket Series | Deep |
| Weight | 0.06 LB |

