- Standard Socket
- Metric
- 8 mm
- 6 Points
features
- Machined to help prevent fastener rounding
- Polished nickel chrome finish helps resist corrosion
| Socket Size | 8 mm |
| Finish | Full Polish |
| Socket Series | Standard |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Opening Size | 8 mm |
| Inch/Metric | Metric |
| Weight | 0.03 LB |

