- Spark Plug Sparkplug Socket
- Inch
- 5/8 in
- 6 Points
features
- Full polish
| No. of Points | 6 |
| Finish | Full Polish |
| Socket Series | Spark Plug |
| Socket Drive Size | 3/8 in |
| Opening Size | 5/8 in |
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| Weight | 0.22 LB |
| No. of Points | 6 |
| Finish | Full Polish |
| Socket Series | Spark Plug |
| Socket Drive Size | 3/8 in |
| Opening Size | 5/8 in |
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| Weight | 0.22 LB |