- Combination Wrench Set
- Inch
- 17 Pieces
includes
- 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8 ", 11/16", 3/4", 7/8", 13/16", 15/16", 1", 1 1/16", 1 1/8", 1 1/4" and 1 5/16"
| Finish | Satin Finish |
| No. of Pieces | 17 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 13.59 LB |

