- All Purpose Feeler Gauge
- 25 Blades
- Range 0.0015 to 0.035"
| No. of Blades | 25 |
| No. of Pieces | 25 |
| Blade Width | 0.5 in |
| Measuring System | in/mm Conversion |
| Style | Rachet Rod |
| Blade Size | 0.0015 to 0.035 in |
| Type | Fan |
| Blade Length | 3.3125 in |
| Weight | 0.19 LB |
| No. of Blades | 25 |
| No. of Pieces | 25 |
| Blade Width | 0.5 in |
| Measuring System | in/mm Conversion |
| Style | Rachet Rod |
| Blade Size | 0.0015 to 0.035 in |
| Type | Fan |
| Blade Length | 3.3125 in |
| Weight | 0.19 LB |