- Torx Screwdriver
- 7-10 Tip
- 3 1/4" Blade
- Plastic Handle
| Handle Color | Yellow |
| Handle Material | Plastic |
| Tip Size | T10 |
| Shank Length | 3 1/4 in |
| Tip Type | Torx® |
| Weight | 0.2 LB |
| Handle Color | Yellow |
| Handle Material | Plastic |
| Tip Size | T10 |
| Shank Length | 3 1/4 in |
| Tip Type | Torx® |
| Weight | 0.2 LB |