- Impact Deep Socket
- Inch
- 9/16 In
- 6 Points
features
- Non-slip surface treatment
- Laser etch and stamped markings provide readability and permanence
| Socket Size | 9/16 in |
| Socket Series | Deep Impact |
| Finish | Black Oxide |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Opening Size | 9/16 in |
| Weight | 0.4 LB |

