- Impact Deep Socket
- Metric
- 12 mm
- 6 Points
features
- Non-slip surface treatment
- Laser etch and stamped markings provide readability and permanence
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Opening Size | 12 mm |
| Socket Series | Deep Impact |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Socket Size | 12 mm |
| Weight | 0.43 LB |

