- 1 13/16 in Socket Size
- 3/4 in Drive Size
- 2 31/32 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Length Type | Standard |
| Socket Series | Standard |
| Material | 4140 |
| Drive Size | 3/4 in |
| Opening Size | 1 13/16 in |
| Socket Size | 1 13/16 in |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Head Width (2) | 2 9/16 in |
| Finish | Satin |
| Overall Length | 2 31/32 in |
| Head Width 1 | 1 3/4 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 662679207632 |

