- Individual Socket
- Inch
- Standard Socket Series
- 2 3/16"
- 3/4" Drive Size
| Socket Series | Standard |
| Opening Size | 2 3/16 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Socket Size | 2 3/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 662679207670 |

