- 29 mm Socket Size
- 3/4 in Drive Size
- 2 7/32 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Socket Size | 29 mm |
| Finish | Satin |
| Head Width 1 | 1 1/2 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Overall Length | 2 7/32 in |
| Length Type | Standard |
| Drive Size | 3/4 in |
| Head Width (2) | 1 5/8 in |
| Material | 4140 |
| Socket Series | Standard |
| Opening Size | 29 mm |
| Socket Drive Size | 3/4 in |
| Weight | 0.31 LB |
| EAN or UPC | 662679178109 |

