- 6 Points
- 13 Pieces
- 3/8 in Drive Size
features
- Full Polish finish.
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Pieces | 13 |
| Length Type | Standard |
| No. of Points | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 662679297510 |
| Drive Size | 3/8 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Pieces | 13 |
| Length Type | Standard |
| No. of Points | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 662679297510 |