- 12 Points
- 34 Pieces
- 3/8 in Drive Size
features
- Full Polish finish.
| Length Type | Standard |
| Drive Type | Spline |
| Socket Series | Standard Impact |
| Finish | Full Polish |
| Inch/Metric | Inch/Metric |
| No. of Pieces | 34 |
| Drive Size | 3/8 in |
| Socket Type | Impact |
| Socket Size | 2 1/8 in |
| No. of Points | 12 |
| Locking Type | Pin |
| Socket Drive Size | No. 5 Spline |
| Overall Length | 3.6875 in |
| Material | Forged Alloy Steel |
| Opening Size | 2 1/8 in |
| Tip Type | Box |
| Weight | 0.0 LB |
| EAN or UPC | 662679278632 |

