- Full Polish Combination Wrench
- 7/8" Opening
- 11.63" Long
| Overall Length | 11.63 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Weight | 0.73 LB |
| EAN or UPC | 662679079956 |
| Overall Length | 11.63 in |
| No. of Points | 12 |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Weight | 0.73 LB |
| EAN or UPC | 662679079956 |