- Combination Wrench
- Open/Box Style
- 1 3/8"
- 12 Point Box End
- 18 11/16" Overall Length
| Wrench Type | 15° Angle |
| Overall Length | 18.6875 in |
| Box End Thickness | 9/16 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Open End Thickness | 3/4 in |
| No. of Points | 12 |
| Open End Width | 2 13/16 in |
| Box End Width | 1 7/8 in |
| Manufacturer Name | BLACKHAWK |
| Weight | 2.4 LB |
| EAN or UPC | 662679079383 |

