- Jumbo Reversible Wrench Set
- 7 Pieces
includes
- 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8" and 1 1/4"
| Inch/Metric | Inch |
| Type | Combination, Reversible, Ratchet |
| No. of Pieces | 7 |
| Weight | 10.38 LB |
| EAN or UPC | 662679080006 |
| Inch/Metric | Inch |
| Type | Combination, Reversible, Ratchet |
| No. of Pieces | 7 |
| Weight | 10.38 LB |
| EAN or UPC | 662679080006 |