- Chisel & Punch Set
- 14 Piece
includes
- Pouch
- 1/2" pin punch 7" L (CT-1466)
- 3/8" pin punch 7" L (CT-1464)
- 5/16" pin punch 5 1/2" L (CT-1456)
- 5/16" pin punch 5 1/4" L (CT-1454)
- 5/16" pin punch 5" L (CT-1453)
- 3/8" prick punch 5" L (CT-1314)
- 5/16" hand cold chisel (CT-1003)
- 3/8' hand cold chisel (CT-1004)
- 1/2" hand cold chisel (CT-1006)
- 5/8" hand cold chisel (CT-1008)
- 3/4" hand cold chisel (CT-1010)
- 1/2" flat cape chisel (CT-1156)
- 3/8" diamond point chisel (CT-1254)
- 7/16" center punch 5 1/2" L (CT-1304)
| No. of Pieces | 14 |
| Punch Type | Pin, Center |
| Chisel Type | Diamond Point, Cold |
| Package Type | Pouch |
| Weight | 3.81 LB |
| EAN or UPC | 662679017774 |

